Molded Case Circuit Breaker, 600V AC
- Mfr # PDG13M0070MSAJ
- Zoro # G422656301
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Line/Load Lug
Standards
CCC Marked, CSA Certified, IEC 60947-2, RoHS Compliant, UL 489
High Amp Trip Setting
70 A
Max. Operating Temp.
158 Degrees F
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDG13M0070MSAJ
- Zoro #
- G422656301
- UPC #
- 786679318089
- Country of Origin
- Dominican Republic
- Terminal Connection
- Line/Load Lug
- Standards
- CCC Marked, CSA Certified, IEC 60947-2, RoHS Compliant, UL 489
- High Amp Trip Setting
- 70 A
- Max. Operating Temp.
- 158 Degrees F
- Phase
- Three
- Number of Poles
- 3
- For Use With
- Motor Starters
- Max. AIR Rating
- 65kA at 480V AC
- Item
- Molded Case Circuit Breaker
- Circuit Breaker Type
- Motor Circuit Protector
- Amps
- 70 A
- AC Voltage Rating
- 600V AC
- Low Amp Trip Setting
- 70 A
- Phase Connection
- ABC
- Instantaneous Trip
- Instantaneous
- Compatible Product Type
- Motor Starters
Dimensions
- Width
- 3 in
- Height
- 5.5 in
- Frame Size
- 1
- Depth
- 2.99 in
Description
Molded Case Circuit Breaker, 70 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Motor Starters, High Amp Trip Setting 70 A, Low Amp Trip Setting 70 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Max. Operating Temp. 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.