
Miniature Circuit Breaker, CB Series, 50A, 2 Pole, 120/240V AC
Mfr # BRH250
Zoro # G914241893
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRH250
Zoro #
G914241893
UPC #
78667637370
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
3 in
Height
3 in
Frame Size
BR
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Trip Type
Common
Phase
1
Max. AIR Rating
22kA
Circuit Breaker Mounting Style
Plug-On
Description
120/240 VAC, 50 A, 2-Pole, 22 kA, Plug-On Mount, Common Trip, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.