This item is Discontinued.

Eaton Miniature Circuit Breaker, CB Series, 60A, 1 Pole, 120/240V AC BAB1060

Miniature Circuit Breaker, CB Series, 60A, 1 Pole, 120/240V AC (Discontinued)

  • Mfr # BAB1060
  • Zoro # G014237857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAB1060
Zoro #
G014237857
UPC #
78667930160
Country of Origin
Dominican Republic

Dimensions

Width
1 in
Depth
4 in
Height
3 in
Frame Size
BAB

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
60A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Circuit Breaker Mounting Style
Bolt On
Terminal Connection
Bolt-On
DC Voltage Rating
120/240V DC
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Phase
1

Description

120/240 VAC, 60 A, 10 kA, 1-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.