Zoro Homepage

Miniature Circuit Breaker, CB Series, 60A, 2 Pole, 240V AC

  • Mfr # GFTCB260

  • Zoro # G414239949


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
60A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTCB260
Zoro #
G414239949
UPC #
78667602557
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
6 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
60A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
DC Voltage Rating
120/240V DC

Description

120/240 VAC, 60 A, 2-Pole, 10 kA, Plug-On Mount, Common Trip, Personnel Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.