Zoro Homepage

Miniature Circuit Breaker, CB Series, 7A, 1 Pole

  • Mfr # WMZS1C07

  • Zoro # G514237821


product price: $13.39
/ea

Key Features

Series
CB
Amps
7A
Number of Poles
1
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMZS1C07
Zoro #
G514237821
UPC #
78668525863
Country of Origin
Mexico

Dimensions

Width
3 in
Depth
4 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
7A
Number of Poles
1
Circuit Breaker Type
Supplementary Protector
Circuit Breaker Mounting Style
Surface Mount/DIN Rail

Description

277 VAC, 7 A, 10 kA Interrupt Rating, 5 to 10 x Rated Current, 1-Pole, Screw Terminal, DIN Rail Mount, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker Supplementary Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.