Miniature Circuit Breaker, CKT Series, 20A, 2 Pole
- Mfr # QBHW2020
- Zoro # G614238117
product price:Â
$
66.99
/ea
Key Features
Series
CKT
Amps
20 A
Number of Poles
2
Terminal Connection
Bolt-On
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBHW2020
- Zoro #
- G614238117
- UPC #
- 78667939255
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 2 in
- Depth
- 3 in
- Height
- 3 in
Details
- Item
- Miniature Circuit Breaker
- Series
- CKT
- Amps
- 20 A
- Number of Poles
- 2
- Circuit Breaker Type
- Miniature Circuit Breakers
- Terminal Connection
- Bolt-On
Description
120/240 VAC, 20 A, 22 kA, 2-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.