
Miniature Circuit Breaker, CKT Series, 40A, 1 Pole, 240V AC
Mfr # QBHW1040
Zoro # G714237676
product price: $61.45
/eaKey Features
Series
CKT
Amps
40A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBHW1040
Zoro #
G714237676
UPC #
78667939225
Country of Origin
Dominican Republic
Dimensions
Width
1 in
Depth
4 in
Height
4 in
Frame Size
QBHW
Details
Item
Miniature Circuit Breaker
Series
CKT
Amps
40A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
120/240V DC
Circuit Breaker Mounting Style
Bolt On
Phase
1
Trip Type
Thermal Magnetic
Max. AIR Rating
22kA
Description
QUICkLAG INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAkER, SINGLE-POLE, NON-INTERCHAN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.