Miniature Circuit Breaker, FAZ Series, 10A, 415V AC

  • Mfr # FAZ-C10/1

  • Zoro # G012884701


product price:  $14.69
/ea

Key Features

Series
FAZ
AC Voltage Rating
415V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAZ-C10/1
Zoro #
G012884701
UPC #
15082785578
Country of Origin
Germany

Dimensions

Width
3 in
Depth
4 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
FAZ
Amps
10A
AC Voltage Rating
415V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.