Shop EATON
See all product information
Create Account
Miniature Circuit Breaker (Mcbs), Faz-Na Ul 489 Mcb 240Vac 1P 2A C Curve
- Mfr # FAZ-C2/1-NA-L
- Zoro # G914239654
product price:Â
$
28.79
/ea
Key Features
Series
CB
Amps
2A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAZ-C2/1-NA-L
- Zoro #
- G914239654
- UPC #
- 1508190361
- Country of Origin
- Germany
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 2A
- Number of Poles
- 1
- Circuit Breaker Type
- Miniature Circuit Breakers
Dimensions
- Width
- 3 in
- Depth
- 5 in
- Height
- 1 in
Description
FAZ-NA UL 489 MCB 240VAC 1P 2A C CURVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.