Miniature Circuit Breaker, Quicklag Series, 15A, 120/240V AC

  • Mfr # BAB2015HVH08

  • Zoro # G112884687


product price: $56.25
/ea

Key Features

Series
Quicklag
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB2015HVH08
Zoro #
G112884687
UPC #
78667976549
Country of Origin
United States

Dimensions

Width
4 in
Depth
4 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
Quicklag
Amps
15A
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products