Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs 1P 20A 240V
- Mfr # CHFAFGF120
- Zoro # G214236209
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20 A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHFAFGF120
- Zoro #
- G214236209
- UPC #
- 78667000782
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- CH
- Width
- 4 in
- Depth
- 6 in
- Height
- 2 in
Details
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Circuit Breaker Mounting Style
- Plug-In
- Max. AIR Rating
- 10kA
- Terminal Connection
- Clip Line
- DC Voltage Rating
- 120V DC
Description
120 VAC, 20 A, 10 kA, Clip Line Terminal, Plug-In Mount, Dual Purpose
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.