Zoro Homepage

Miniature Circuit Breakers MCBs 2P 100A 120V

  • Mfr # CH2100CS

  • Zoro # G814236142


product price: $98.95
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
100A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2100CS
Zoro #
G814236142
UPC #
78211663077
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
6 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
100A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC

Description

120/240 VAC, 100 A, 2-Pole, 10 kA, Plug-On Mount, Common Trip, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.