Shop OPTIFUSE
See all product information
Create Account
Circuit Breaker, 143 Series, 25 to 200A, 3kA at 42V DC
- Mfr # 143120
- Zoro # G813828621
product price:Â
$
47.49
/ea
Key Features
Series
143
Amps
25 A to 200 A
Circuit Breaker Type
High Amperage Heavy Duty Circuit Breakers
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
3kA at 42V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 143120
- Zoro #
- G813828621
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Circuit Breaker
- Series
- 143
- Amps
- 25 A to 200 A
- Circuit Breaker Type
- High Amperage Heavy Duty Circuit Breakers
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 3kA at 42V DC
- Terminal Connection
- Screw
- DC Voltage Rating
- 42V DC
- Agency Compliance
- SAE J553; SAE J1171; ABYC-E11; IEC 60934
- Features
- Manual Reset
- Standards
- SAE J553; SAE J1171; ABYC-E11; IEC 60934
- IP Rating
- IP 67
- Current Rating
- 120 A
- Reset Type
- Manual Reset - Type III
Dimensions
- Width
- 1.91 in
- Depth
- 2.91 in
- Height
- 2.09 in
- Length
- 2.91 in
Description
Circuit Breaker, 143 Series, 25 to 200A, 3kA at 42V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.