
Miniature Circuit Breakers MCBs 2P 15A
Mfr # CL215
Zoro # G714240010
product price: $28.99
/eaKey Features
Series
CB
Amps
15A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL215
Zoro #
G714240010
UPC #
78667601162
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
2 in
Frame Size
CH
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Max. AIR Rating
10kA
AC Voltage Rating
120/240V
Trip Type
Common
Description
120/240 VAC, 15 A, 10 kA, 2-Pole, 14 to 4 AWG Aluminum/Copper, CL-Frame, Common Trip, Thermal Magnetic Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.