Miniature Circuit Breakers MCBs 2P 20A/30A 120V EA
- Mfr # BQC220230
- Zoro # G516106941
product price:Â
$
52.15
/ea
Key Features
For Use With
Type BR Loadcenter
AC Voltage Rating
120V AC, 240V AC
Amps
32 A
Series
Type BQC
Interrupt Rating
10 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQC220230
- Zoro #
- G516106941
- UPC #
- 78667637185
- Country of Origin
- Dominican Republic
- For Use With
- Type BR Loadcenter
- AC Voltage Rating
- 120V AC, 240V AC
- Amps
- 32 A
- Series
- Type BQC
- Interrupt Rating
- 10 kA
- Number of Poles
- 4
- Standards
- UL 489, Federal Specification W-C375
Description
120/240 VAC, 20/30 A, 10 kA, 2-Pole Outer/2-Pole Center, Plug-On Mount, BQC Breaker, Common Trip, Quadplex, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.