Zoro Homepage

Miniature Circuit Breakers MCBs 2P 30A 230V

  • Mfr # PFIM-25/2/003-A-MW

  • Zoro # G514240104


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
25A
Number of Poles
2
AC Voltage Rating
230V AC
Circuit Breaker Type
Residual Current
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFIM-25/2/003-A-MW
Zoro #
G514240104
UPC #
1508235424
Country of Origin
Mexico

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
25A
Number of Poles
2
AC Voltage Rating
230V AC
Circuit Breaker Type
Residual Current

Description

230 VAC 50 Hz, 25 A, 2-Pole, 10 kA, DIN Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.