Zoro Homepage

Miniature Circuit Breakers MCBs 2P 30A 240V EA

  • Mfr # CH230GFT

  • Zoro # G816106559


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 489
Interrupt Rating
10 kAIC
Terminal Connection
Plug-on
Features
Ground Fault Self Test
Frame Size
CH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH230GFT
Zoro #
G816106559
UPC #
78667602564
Country of Origin
Dominican Republic

Dimensions

Frame Size
CH

Details

Number of Poles
2
Standards
UL 489
Circuit Breaker Type
Ground fault circuit breaker
Interrupt Rating
10 kAIC
Amps
30 A
Terminal Connection
Plug-on
Item
GFCI circuit breakers
Features
Ground Fault Self Test
Trip Type
Common

Description

120/240 VAC, 30 A, 10 kA, 2-Pole, 14 to 4 AWG, Plug-On Terminal, Self Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.