Zoro Homepage

Miniature Circuit Breakers MCBs 2P 40A EA

  • Mfr # BAB2040

  • Zoro # G616106681


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed, CSA Certified
Interrupt Rating
10 kAIC
Circuit Breaker Type
BAB, Quicklag industrial thermal-magnetic circuit breaker
Trip Type
Non-Interchangeable
Features
Bolt-on mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB2040
Zoro #
G616106681
UPC #
78667930240
Country of Origin
Dominican Republic

Details

Item
Circuit Breaker
Standards
UL Listed, CSA Certified
Interrupt Rating
10 kAIC
Circuit Breaker Type
BAB, Quicklag industrial thermal-magnetic circuit breaker
Trip Type
Non-Interchangeable
Features
Bolt-on mounting
Amps
40 A
Number of Poles
2
Circuit Breaker Mounting Style
Bolt-On

Description

2in x 3.1in x 2.9in, 120/240 VAC, 40 A at 40 Deg C, 10000 A Interrupt, 2-Pole, Bolt-On, Thermal Magnetic, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.