
Miniature Circuit Breakers MCBs 2P 45A 240V
Mfr # BAB2045
Zoro # G414239789
product price: $96.45
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
45A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAB2045
Zoro #
G414239789
UPC #
78667930244
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
4 in
Height
2 in
Frame Size
BAB
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
45A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
Circuit Breaker Mounting Style
Bolt On
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Description
120/240 VAC, 45 A, 10 kA, 2-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.