Miniature Circuit Breakers MCBs 3P 100A 120V
- Mfr # BR3100
- Zoro # G614237943
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
100 A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR3100
- Zoro #
- G614237943
- UPC #
- 78667636809
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 100 A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Terminal Connection
- Plug-On
- DC Voltage Rating
- 240V DC
Dimensions
- Width
- 3 in
- Depth
- 3 in
- Height
- 3 in
Description
208 Star/120 VAC, 240 VAC, 100 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Duplex, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.