Shop EATON
See all product information
Create Account
Miniature Circuit Breakers (MCBs) BA 2P 40A 120/240V 50/60Hz 1Ph EA
- Mfr # BAB2040S
- Zoro # G914239845
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Thermal Magnetic
Series
BAB
Number of Poles
2
Terminal Connection
Extended Tang Line Terminal, Box Lug Load Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAB2040S
- Zoro #
- G914239845
- UPC #
- 78667936978
- Country of Origin
- Dominican Republic
- AC Voltage Rating
- 120V AC, 240V AC
- Circuit Breaker Type
- Thermal Magnetic
- Amps
- 40 A
- Series
- BAB
- Number of Poles
- 2
- Terminal Connection
- Extended Tang Line Terminal, Box Lug Load Terminal
- Standards
- UL 489, CSA
Description
120/240 VAC, 40 A, 10 kA, 2-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Shunt Trip, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.