Zoro Homepage

Miniature Circuit Breakers MCBs BA 2P 70A 120/240V 50/60Hz 1Ph

  • Mfr # BAB2070H

  • Zoro # G514239832


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
70A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAB2070H
Zoro #
G514239832
UPC #
78667930272
Country of Origin
Dominican Republic

Dimensions

Width
2.10 in
Depth
3.90 in
Height
4.80 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
70A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
240V DC

Description

240 VAC, 70 A, 10 kA, 2-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.