
Miniature Circuit Breakers MCBs BA 3P 40A 240V 50/60Hz 3Ph
Mfr # BAB3040HT
Zoro # G714236334
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAB3040HT
Zoro #
G714236334
UPC #
78667930344
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
4 in
Height
3 in
Frame Size
BAB
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
DC Voltage Rating
240V DC
Max. AIR Rating
10kA
Trip Type
Non-Interchangeable
Circuit Breaker Mounting Style
Bolt On
Description
EATON BAB THERMAL MAGNETIC CIRCUIT BREAKER,QUICKLAG INDUSTRIAL THERMAL-MAGNETIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.