Miniature Circuit Breakers MCBs BAB 2P 30A 240V 50/60Hz 1Ph
- Mfr # BAB2030H
- Zoro # G414239956
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
30 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAB2030H
- Zoro #
- G414239956
- UPC #
- 786679302323
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- BAB
- Width
- 2 in
- Depth
- 4 in
- Height
- 4 in
Details
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 30 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Miniature Circuit Breakers
- Phase
- 1
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Bolt-On
- DC Voltage Rating
- 240V DC
Description
240 VAC, 30 A, 10 kA, 2-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.