Shop EATON
See all product information
Create Account
Molded Case Circuit Breaker, 600V AC
- Mfr # PDG22M0020TFFL
- Zoro # G622656330
product price:Â
$
727.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Load Side Lug
Standards
CCC Marked, CSA Certified, IEC 60947-2, RoHS Compliant, UL 489
Circuit Breaker Mounting Style
Base Mount
Depth
3.5 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDG22M0020TFFL
- Zoro #
- G622656330
- UPC #
- 786687047223
- Country of Origin
- Dominican Republic
- Terminal Connection
- Load Side Lug
- Standards
- CCC Marked, CSA Certified, IEC 60947-2, RoHS Compliant, UL 489
- Circuit Breaker Mounting Style
- Base Mount
- Phase
- Three
- For Use With
- Current-Limiting Breakers, DC Breakers 125 to 750 V DC, Engine Generator Breakers 15 to 1200 Amperes, Mining Breakers upto 1100 V AC, Navy Breakers
- Amps
- 20 A
- Min. Operating Temp.
- -4 Degrees F
- Number of Poles
- 2
- High Amp Trip Setting
- 20 A
- Low Amp Trip Setting
- 20 A
- Instantaneous Trip
- Fixed
- Max. AIR Rating
- 65kA at 480V AC
- Item
- Molded Case Circuit Breaker
- Circuit Breaker Type
- Standard
- Max. Operating Temp.
- 158 Degrees F
- Phase Connection
- ABC
- AC Voltage Rating
- 600V AC
Description
Molded Case Circuit Breaker, 20 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 480V AC, For Use With Current-Limiting Breakers, DC Breakers 125 to 750 V DC, Engine Generator Breakers 15 to 1200 Amperes, Mining Breakers upto 1100 V AC, Navy Breakers, High Amp Trip Setting 20 A, Low Amp Trip Setting 20 A, Circuit Breaker Type Standard, Number of Poles 2, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.