Miniature Circuit Breakers MCBs BR 1P 15A 120V 50/60Hz 1Ph
- Mfr # BRHN115AF
- Zoro # G714237997
product price:Â
$
12.99
/ea
Key Features
Series
CB
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRHN115AF
- Zoro #
- G714237997
- UPC #
- 78668904107
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 4 in
- Depth
- 6 in
- Height
- 2 in
Details
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
Description
120 VAC, 15 A, 1-Pole, 22 kA, Plug-On Mount, Pigtail Neutral
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.