
Miniature Circuit Breakers MCBs
Mfr # BR280H
Zoro # G714239823
product price: $170.95
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
80A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR280H
Zoro #
G714239823
UPC #
78667600247
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
3 in
Frame Size
BR
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
80A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Max. AIR Rating
10kA
AC Voltage Rating
240V - 240V
Circuit Breaker Mounting Style
Plug-On
Trip Type
Common
Description
EATON BR THERMAL MAGNETIC CIRCUIT BREAKER,TYPE BR 1-INCH PLUG-ON HIGH-MAGNETIC C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.