
Miniature Circuit Breakers MCBs
Mfr # BRHH2100
Zoro # G314236451
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
110A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRHH2100
Zoro #
G314236451
UPC #
78667637695
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
3 in
Height
3 in
Frame Size
BR
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
110A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Max. AIR Rating
42kA
Trip Type
Common
Circuit Breaker Mounting Style
Plug-On
Description
120/240 VAC, 100 A, 42 kA, 2-Pole, Plug-On Mount, Common Trip, Duplex, Thermal Magnetic, Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.