Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # BRP115GF

  • Zoro # G716106642


product price: $34.15
/ea

Key Features

Trip Type
Trip-To-Center
Amps
15A
Terminal Connection
Plug-On
Number of Poles
1
Interrupt Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP115GF
Zoro #
G716106642
UPC #
78668903115
Country of Origin
Dominican Republic

Dimensions

Frame Size
BRP
Width
3.5 in
Height
1 in
Depth
4 in

Details

Trip Type
Trip-To-Center
Amps
15A
Terminal Connection
Plug-On
Number of Poles
1
Interrupt Rating
10 kAIC
Item
Circuit Breaker
Circuit Breaker Type
Ground Fault Circuit Interrupter
AC Voltage Rating
120/240V
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On

Description

120 VAC, 15 A, 1-Pole, 10 kA, Plug-On Mount, Personnel Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.