This item is Discontinued.

Eaton Miniature Circuit Breakers MCBs CH 1P 20A 120V 50/60Hz 1Ph CHFP120A1CS

Miniature Circuit Breakers MCBs CH 1P 20A 120V 50/60Hz 1Ph (Discontinued)

  • Mfr # CHFP120A1CS
  • Zoro # G714241727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHFP120A1CS
Zoro #
G714241727
UPC #
078668916629
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
8 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V
Circuit Breaker Type
ARC Fault/Ground Fault Circuit Interrupter

Description

EATON CH ARC FAULT / GROUND FAULT CIRCUIT BREAKER, ALL-IN-ONE, 20A, 10 kAIC , SI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.