Zoro Homepage

Miniature Circuit Breakers MCBs CH 1P 20A 240V 50/60Hz 1Ph EA

  • Mfr # CH120CAFPN

  • Zoro # G316524761


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Mounting
Plug-On
For Use With
Loadcenter
Interrupt Rating
10 kA
AC Voltage Rating
120/240 VAC
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH120CAFPN
Zoro #
G316524761
UPC #
78668518228
Country of Origin
Dominican Republic

Dimensions

Size
3/4 in. W

Details

Mounting
Plug-On
For Use With
Loadcenter
Interrupt Rating
10 kA
AC Voltage Rating
120/240 VAC
Number of Poles
1
Current Rating
20 A
Amps
32 A
Type
Class T
Series
CH

Description

120/240 VAC, 20 A, 10 kA, 1-Pole, Plug-On Mount, Thermal Magnetic Trip, Neutral Arc Fault and Ground Fault

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.