Zoro Homepage

Miniature Circuit Breakers (MCBs) CH 1P 30A 120V 50/60Hz 1Ph

  • Mfr # CH130

  • Zoro # G021849791


product price: $64.99
/ea

Key Features

AC Voltage Rating
120/240V AC
Amps
30 A
Number of Poles
1
Circuit Breaker Mounting Style
Plug-On
Series
CH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH130
Zoro #
G021849791
UPC #
78211310166
Country of Origin
Dominican Republic

Details

AC Voltage Rating
120/240V AC
Amps
30 A
Number of Poles
1
Circuit Breaker Mounting Style
Plug-On
Series
CH
Interrupt Rating
10 kA

Description

120/240 VAC, 30 A, 10 kA, 1-Pole, Plug-On Mount, Thermal Magnetic

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.