Zoro Homepage

Miniature Circuit Breakers (MCBs) CH 2P 20A 120/240V 50/60Hz 1Ph

  • Mfr # CH220EPD

  • Zoro # G621853440


product price: $942.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug-On
Interrupt Rating
10 kA
Width
3/4 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH220EPD
Zoro #
G621853440
UPC #
782113912950
Country of Origin
United States

Dimensions

Width
3/4 in

Details

AC Voltage Rating
120/240V AC
Amps
20 A
Circuit Breaker Mounting Style
Plug-On
Interrupt Rating
10 kA
Number of Poles
2
Standards
UL 489
Series
CH

Description

120/240 VAC, 20 A, 2-Pole, 10 kA, Plug-On Mount, Common Trip, Equipment Protector, Ground Fault Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.