Zoro Homepage

Miniature Circuit Breakers MCBs CH 2P 20A 240V 50/60Hz 1Ph

  • Mfr # CH220

  • Zoro # G214236179


product price: $35.19
/ea

Key Features

Series
CB
Amps
20A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH220
Zoro #
G214236179
UPC #
78211310176
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
4 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC

Description

120/240 VAC, 20 A, 10 kA, 2-Pole, Plug-On Mount, Common Trip, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.