Shop ASI
See all product information
Create Account
Circuit Breaker, NDB1-125 Series, 80A, 1 Pole, 240V AC, 5kA, C Curve
- Mfr # NDB1-125C80-1
- Zoro # G211376182
product price:Â
$
24.99
/ea
Key Features
Series
NDB1-125
Amps
80 A
AC Voltage Rating
240V AC
Circuit Breaker Type
High Current
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB1-125C80-1
- Zoro #
- G211376182
- UPC #
- 810009763239
- Country of Origin
- China
- Item
- Circuit Breaker
- Series
- NDB1-125
- Amps
- 80 A
- Number of Poles
- 1
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- High Current
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 5kA
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 60V DC
- Curve Type
- C
Dimensions
- Width
- 18 mm
- Depth
- 49.5 mm
- Height
- 80.3 mm
Description
NDB1-125C80-1 is a high current one pole 80 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 80A C curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 1 pole 80 amp DIN rail breaker has screw clamp wire terminations, utilizes a C Trip Curve and has a UL voltage rating of 240Vac. Optional accessories for this one pole 80 amp DIN rail breaker include an auxiliary contact, an alarm contact and a shunt release.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.