Zoro Homepage

Miniature Circuit Breakers (MCBs) CH 3P 20A 240V 50/60Hz 3Ph

  • Mfr # CHP320

  • Zoro # G521849628


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Line Lug
AC Voltage Rating
240V AC
Amps
20 A
Trip Type
Thermal Magnetic
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHP320
Zoro #
G521849628
UPC #
62103707144
Country of Origin
Dominican Republic

Details

Terminal Connection
Line Lug
AC Voltage Rating
240V AC
Amps
20 A
Trip Type
Thermal Magnetic
Number of Poles
3
Interrupt Rating
10 kA at 240 VAC
Standards
UL 489
Circuit Breaker Mounting Style
Plug-On
Series
CH

Description

240 VAC, 20 A, 3-Pole, 10 kA, Thermal Magnetic, Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.