
Miniature Circuit Breakers MCBs
Mfr # CH315
Zoro # G214239972
product price: $95.75
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
15A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH315
Zoro #
G214239972
UPC #
78211310199
Country of Origin
United States
Dimensions
Width
4 in
Depth
4 in
Height
3 in
Frame Size
CH
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
240V DC
Trip Type
Common
Circuit Breaker Mounting Style
Plug-On
Max. AIR Rating
10kA
Description
240 VAC, 15 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Thermal Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.