Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs CHB 2P 60A 120/240V 50/60Hz 1Ph

  • Mfr # CHB260

  • Zoro # G014236331


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
CHB
Amps
60A
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHB260
Zoro #
G014236331
UPC #
78211311252
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
4 in
Height
2 in
Frame Size
CHB

Details

Item
Miniature Circuit Breaker
Series
CHB
Amps
60A
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Bolt On
Phase
1
Number of Poles
2

Description

240 V, 60 A, 10 kA, 2-Pole, Bolt-On Mount, Molded Case, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.