Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers (MCBs)

  • Mfr # CHN225GF

  • Zoro # G221851211


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Common
Number of Poles
2
Max. AIR Rating
10kA
Amps
25A
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHN225GF
Zoro #
G221851211
UPC #
78668921723
Country of Origin
Dominican Republic

Dimensions

Depth
6 in
Width
3.5 in
Height
2.25 in

Details

Trip Type
Common
Number of Poles
2
Max. AIR Rating
10kA
Item
Circuit Breaker
Amps
25A
Circuit Breaker Type
GFCI
AC Voltage Rating
120/240V

Description

EATON CH GFCI CIRCUIT BREAKER,PLUG-IN CIRCUIT BREAKER,25 A,10 kAIC,TWO-POLE,120/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.