Miniature Circuit Breakers (MCBs)
- Mfr # CHN260GF
- Zoro # G323397594
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Amps
60 A
For Use With
CH Load Center
Dimensions
6.3 in W x 3.5 in D x 2.2 in H
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHN260GF
- Zoro #
- G323397594
- UPC #
- -
- Country of Origin
- Dominican Republic
- Amps
- 60 A
- For Use With
- CH Load Center
- Number of Poles
- 2
- AC Voltage Rating
- 120V AC, 240V AC
- Trip Type
- Common Trip
- Interrupt Rating
- 10 kA
- Standards
- UL 489
- Circuit Breaker Mounting Style
- Plug-On
Dimensions
- Dimensions
- 6.3 in W x 3.5 in D x 2.2 in H
Description
120/240 VAC, 60 A, 10 kA Interrupt, 14 to 6 AWG Wire, 5 mA Trip Level, 2-Pole, Plug-On, Common Trip, Type CH, Ground Fault Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.