Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs CL 1P 20A 120V 50/60Hz 1Ph EA
- Mfr # CLCAF120
- Zoro # G616524942
product price:Â
$
69.49
/ea
Key Features
Series
CL
Amps
20 A
Number of Poles
1
Terminal Connection
AFCI Combination
Interrupt Rating
10 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLCAF120
- Zoro #
- G616524942
- UPC #
- 786686000000
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 3.5 in. W x 6 in. D x 1.25 in. H
Details
- Series
- CL
- Amps
- 20 A
- Number of Poles
- 1
- Terminal Connection
- AFCI Combination
- Interrupt Rating
- 10 kA
- Current Rating
- 20 A
- Type
- Arc Fault
Description
CLASSIFIED COMBINATION AFCI, 1P, 20A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.