Zoro Homepage

Miniature Circuit Breakers MCBs CL 1P 50A 240V 50/60Hz 1Ph

  • Mfr # CL150

  • Zoro # G014239721


product price: $12.99
/ea

Key Features

Series
CB
Amps
50A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL150
Zoro #
G014239721
UPC #
78667601161
Country of Origin
Dominican Republic

Dimensions

Width
1 in
Depth
3 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
50A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On

Description

EATON CLASSIFIED 3/4IN THERMAL MAGNETIC CIRCUIT BREAKER,TYPE CL 1-INCH CLASSIFIED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.