Shop EATON
See all product information
Create Account
Molded Case Circuit Breaker, HMCP Series, 250A, 3 Pole, 600V AC, 65kA at 600V AC
- Mfr # HMCPJ250F5L
- Zoro # G3730286
product price:Â
$
2,209.99
/ea
Free Shipping & Returns
Key Features
Series
HMCP
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMCPJ250F5L
- Zoro #
- G3730286
- UPC #
- 782114965771
- Country of Origin
- Dominican Republic
- Item
- Molded Case Circuit Breaker
- Series
- HMCP
- Amps
- 250A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Phase
- Three
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Free Standing
- Max. AIR Rating
- 65kA at 600V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Line/Load Lug
- Phase Connection
- ABC
- DC Voltage Rating
- 250V DC
- Low Amp Trip Setting
- 625 A
- For Use With
- Eaton Motor Starters, Rockwell Motor Starters
- Standards
- CSA Certified, IEC Rated, UL Listed
- High Amp Trip Setting
- 1,250 A
- Max. Operating Temp.
- 158 Degrees F
- Min. Operating Temp.
- -4 Degrees F
- Magnetic Trip Range
- 625-1250 A
- Certifications
- UL Listed;CSA Certified
- Compatible Product Type
- Eaton Motor Starters, Rockwell Motor Starters
Dimensions
- Frame Size
- 250A/JG
- Width
- 5 in
- Depth
- 9.25 in
- Height
- 6.25 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 1/0 AWG
Description
Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 600V AC, For Use With Eaton Motor Starters, Rockwell Motor Starters, Series HMCP, High Amp Trip Setting 1,250 A, Low Amp Trip Setting 625 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 250A/JG, Circuit Breaker Mounting Style Free Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.