
Miniature Circuit Breakers (MCBs) EA
Mfr # BRF115
Zoro # G521850457
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
1
Height
3 in
Circuit Breaker Mounting Style
Plug-On
AC Voltage Rating
120/240V
Circuit Breaker Type
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRF115
Zoro #
G521850457
UPC #
78668540530
Country of Origin
Dominican Republic
Dimensions
Height
3 in
Width
2 in
Depth
3 in
Frame Size
BR
Details
Number of Poles
1
Circuit Breaker Mounting Style
Plug-On
AC Voltage Rating
120/240V
Circuit Breaker Type
Miniature
Trip Type
Thermal Magnetic
Item
Circuit Breaker
Max. AIR Rating
10kA
Amps
15A
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.