Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs EA
- Mfr # QBHGFT2030
- Zoro # G916524734
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Circuit Breaker Type
Ground Fault
Max. AIR Rating
22kA
Terminal Connection
Steel Box Lug Standard Load
Frame Size
QBHGF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBHGFT2030
- Zoro #
- G916524734
- UPC #
- 78667602784
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Amps
- 30 A
- Circuit Breaker Type
- Ground Fault
- Max. AIR Rating
- 22kA
- Terminal Connection
- Steel Box Lug Standard Load
- Type
- Miniature
- Current Rating
- 30 A
- Mounting
- Bolt-On
- Standards
- UL 489
- AC Voltage Rating
- 120V AC, 240V AC
- Number of Poles
- 2
- Interrupt Rating
- 22 kA
Dimensions
- Frame Size
- QBHGF
- Width
- 2.75 in
- Depth
- 4.5 in
- Height
- 2 in
- Max. Wire Size
- 14 to 8 AWG Copper (Standard Load)
- Size
- 2.75 in. W x 4.5 in. D x 2 in. H
Description
EATON QB GFCI CIRCUIT BREAKER,GROUND FAULT CIRCUIT BREAKER,30A,22 kAIC,TWO-POLE,120/240V,QBHGF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.