
Miniature Circuit Breakers MCBs FAZ 1P 0.5A 120/240V 50/60Hz 1Ph
Mfr # FAZ-C0.5/1-RT-SP
Zoro # G014237833
product price:Â $28.95
/eaKey Features
Series
CB
Amps
0.5A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-C0.5/1-RT-SP
Zoro #
G014237833
UPC #
1508163707
Country of Origin
Germany
Dimensions
Width
4 in
Depth
1 in
Height
1 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
0.5A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Description
277/480 VAC 50/60 Hz, 0.5 A, 1-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Single Packaging, C-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.