Shop SCHNEIDER ELECTRIC
See all product information
Create Account
IEC Supplementary Protector, GFP Series, 25 A, 4 Pole, 240V AC, 1.5kA at 240V AC, A Curve
- Mfr # M9R84425
- Zoro # G6575681
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Series
MULTI9
Amps
25A
Number of Poles
4
AC Voltage Rating
240V AC
Circuit Breaker Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9R84425
- Zoro #
- G6575681
- UPC #
- 785901764274
- Country of Origin
- Korea, Republic of
- Item
- IEC Supplementary Protector
- Series
- MULTI9
- Amps
- 25A
- Number of Poles
- 4
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Low Voltage
- Phase
- 3
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 1.5kA at 240V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Tunnel
- DC Voltage Rating
- Not Rated
- Curve Type
- A
- Standards
- EN/IEC 61008-1
- Application
- Distribution, Ground Fault Protection
- Meets UL Type
- UL 1053
- Rated Residual Current
- 260 mA
- Includes
- Contact Position Indicator
- Weight
- 0.45 kg
- Features
- Local Signalling: ON, OFF, Fault trip Option; Mercury Free
- Min. Operating Temp.
- -25°C
- Max. Operating Temp.
- 60°C
- Color
- Gray
Dimensions
- Width
- 2.83 in
- Depth
- 2.36 in
- Length
- 3.19 in
- Min. Wire Size
- 18 AWG
- Max. Wire Size
- 2 AWG
- Wire Strip Length
- 14 mm top or bottom
Description
IEC Supplementary Protector, Amps 25 A, AC Voltage Rating 240V AC, Max. AIR Rating 1.5kA at 240V AC, Series GFP, Curve Type A, DC Voltage Rating Not Rated, Number of Poles 4, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1053, Terminal Connection Tunnel, Rated Residual Current 260 mA, Trip Type Thermal Magnetic, Application Distribution, Ground Fault Protection, Min. Wire Size 18 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 2.83 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.