
Miniature Circuit Breakers MCBs FAZ 1P 40A 120/240V 50/60Hz 1Ph
Mfr # FAZ-D40/1-RT-SP
Zoro # G114237818
product price:Â $32.49
/eaKey Features
Series
CB
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-D40/1-RT-SP
Zoro #
G114237818
UPC #
1508163741
Country of Origin
Germany
Dimensions
Width
3 in
Depth
4 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Description
277/480 VAC 50/60 Hz, 40 A, 1-Pole, 10/14 kA, 10 to 20 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Single Packaging, D-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.