Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # FAZ-C16/1-RT-SP

  • Zoro # G214237671


product price: $32.35
/ea

Key Features

Series
CB
Amps
16A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-C16/1-RT-SP
Zoro #
G214237671
UPC #
1508163719
Country of Origin
Germany

Dimensions

Width
3 in
Depth
5 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
16A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
277/480V DC

Description

277/480 VAC 50/60 Hz, 16 A, 1-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Single Packaging, C-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.