Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # FAZ-K8/4

  • Zoro # G214240039


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
Depth
4 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-K8/4
Zoro #
G214240039
UPC #
1508279096
Country of Origin
Germany

Dimensions

Width
3 in
Depth
4 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15KA
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
277/480V DC
Curve Type
K
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
AC Voltage Rating
277/480V
Number of Poles
4
Terminal Connection
Standard
Circuit Breaker Mounting Style
DIN Rail

Description

277/480 VAC 50/60 Hz, 8 A, 4-Pole, 10 kA, 8 to 12 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, K-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.